Allen-Bradley 2094-BL75S Module, Line Interface, 400VAC, 75A, 230VAC, 24VDC at 20A

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    2094-BL75S
  • Rexel Part Number:

    11567
  • UPC:

    82091935562

Module, Line Interface, 400 Volt AC, 75 Amp at 230 Volt AC, Auxilliary Output, 20 Amp at 24 Volt DC, Configurable Branch Circuit Protection

$ 3,770.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 2094-BL75S

Rexel Part # 11567

UPC 82091935562

UNSPSC 26111527

Amps 75

Family / Style Kinetix

Type Interface Module

Volts AC 400

Volts AC Control 230

Volts DC Control 24

Place your Will Call order by clicking the cart button next to the appropriate Branch