Wago 750-630/000-001 Interface, SSI Transmitter, 24 bits, 125kHz, 500V, 20mA

  • Mfr/Brand Name:

    Wago
  • Mfr Number:

    750-630/000-001
  • Rexel Part Number:

    272272
  • UPC:

    04545487982

Interface, SSI Transmitter, 24 bits, 125 kHz, 500 Volt, 20 mA, #750-630/000-001

$ 576.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wago

Mfr Part # 750-630/000-001

Rexel Part # 272272

UPC 04545487982

UNSPSC 39121410

Amps 20 mA

Color Light Gray

Family / Style 750

Mounting DIN Rail

Type Interface

Volts AC 500

Volts DC 500

Place your Will Call order by clicking the cart button next to the appropriate Branch