Eaton S611-RMK-100 Remote Mount Kit 1 Meter (3.28FT)

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    S611-RMK-100
  • Rexel Part Number:

    370937
  • UPC:

    786685480510

User Interface Remote Mounting Kit. Includes: 1 Meter (3.28 ft) Cable.

$ 61.37 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # S611-RMK-100

Rexel Part # 370937

UPC 786685480510

UNSPSC 39122001

Family / Style S611

Type Mounting Kit

Place your Will Call order by clicking the cart button next to the appropriate Branch