Allen-Bradley 700-HLT12U24 Terminal Block Relay, 2P, 10A, 24V AC/DC, Screw Terminals

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    700-HLT12U24
  • Rexel Part Number:

    52021
  • UPC:

    66207428376

Relay, Terminal Block, Solid State, 2 Pole, 10 Amp, 24 Volt AC/DC, Screw Terminals, 10 per Package

$ 34.41 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 700-HLT12U24

Rexel Part # 52021

UPC 66207428376

UNSPSC 39122325

Amps 10

Family / Style 700-HL

Mounting DIN Rail

Poles 2

Type Relay

Volts AC Control 24

Volts DC Control 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch