Allen-Bradley 700-HLT1U1-EX Terminal Block Relay, 1P, 6A, 110/125V AC/DC, Hazardous Location

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    700-HLT1U1-EX
  • Rexel Part Number:

    32143
  • UPC:

    78118056111

Relay, Terminal Block, 1 Pole, 6 Amp, 110/125 Volt AC/DC, Screw Terminals, Hazardous Location Certification, 10 per Package

$ 32.30 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 700-HLT1U1-EX

Rexel Part # 32143

UPC 78118056111

UNSPSC 39122325

Amps 6

Family / Style 700-HL

Mounting DIN Rail

Poles 1

Type Relay

Volts AC Control 110/125

Volts DC Control 110/125

View similar products in this category:

Will Relay 700-HLT1U1-EX and 700-HLT1Z24-EX work with 1756 series (1756-IB16, 1756-IF16..)

Asked by: Nguyen
  • 2016-12-10T10:28CST
  • bvseo_cps, prod_bvqa, vn_cps_3.4.0
  • cp_1, bvpage1
  • co_hasquestions, tq_1
  • loc_en_US, sid_32143, PRD, sort_recentAnswersFirst
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch