Allen-Bradley 1756-EN3TR Module, Communications, EtherNet/IP Bridge, Embedded Switch, Copper

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1756-EN3TR
  • Rexel Part Number:

    167957
  • UPC:

    61259884909

Module, Communications, ControlLogix, EtherNet/IP Bridge, Embedded Switch, Copper, Supports as Many as 128 Axis of Motion

$ 4,340.00 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1756-EN3TR

Rexel Part # 167957

UPC 61259884909

UNSPSC 32151705

Family / Style ControlLogix

Material Copper

Mounting Chassis

Type Communications Module

Place your Will Call order by clicking the cart button next to the appropriate Branch