Hoffman LP2346 Panel For Enclosure, Inline Landscape Series, 8.31" x 17.36", Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    LP2346
  • Rexel Part Number:

    23381
  • UPC:

    783510110673

Panel For Enclosure, Inline Landscape Series, 8.31 Inch x 17.36 Inch, Steel, White Powder Coat

$ 27.60 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # LP2346

Rexel Part # 23381

UPC 783510110673

UNSPSC 39121321

Color White

Material Steel

Product Height 8.31 in

Product Width 17.36 in

Type Interior Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch