Hoffman LP2360 Panel For Enclosure, Inline Landscape Series, 8.31" x 22.87", Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    LP2360
  • Rexel Part Number:

    23368
  • UPC:

    783510110680

Panel For Enclosure, Inline Landscape Series, 8.31 Inch x 22.87 Inch, Steel, White Powder Coat

$ 30.19 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # LP2360

Rexel Part # 23368

UPC 783510110680

UNSPSC 39121321

Color White

Material Steel

Product Height 8.31 in

Product Width 22.87 in

Type Interior Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch