Hoffman LP2520 Panel For Enclosure, Inline Series, 9.10" x 7.13, Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    LP2520
  • Rexel Part Number:

    4629
  • UPC:

    783510364601

Panel, 9.09" x 7.13", Painted Steel Enclosure Panel. Fits Inline Enclosure Size 250x200.

$ 13.73 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # LP2520

Rexel Part # 4629

UPC 783510364601

UNSPSC 39121321

Color Gray

Material Steel

Product Height 9.10 in

Product Width 7.13 in

Type Interior Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch