Hoffman LP3025 Panel For Enclosure, Inline Series, 11.07" x 9.10", Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    LP3025
  • Rexel Part Number:

    4549
  • UPC:

    783510364700

Panel, 11.80" x 9.80", Painted Steel Enclosure Panel. Fits Inline Enclosure Size 300x250

$ 15.53 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # LP3025

Rexel Part # 4549

UPC 783510364700

UNSPSC 39121321

Color Gray

Material Steel

Product Height 11.07 in

Product Width 9.10 in

Type Interior Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch