Hoffman Q4030PI Panel For Q-Line Type 4X Enclosure, 14"x 10", Polycarbonate

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    Q4030PI
  • Rexel Part Number:

    27196
  • UPC:

    783510148294

Panel For Q-Line Type 4X Enclosure, 14 Inch x 10 Inch, Polycarbonate

$ 24.51 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # Q4030PI

Rexel Part # 27196

UPC 783510148294

UNSPSC 39121321

Color Gray

IP/NEMA Rating 4X

Material Polycarbonate

Product Height 14 in

Product Width 10 in

Type Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch