Eaton RAABR12L125 Has Been Discontinued With No Replacement

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    RAABR12L125
  • Rexel Part Number:

    142076
  • UPC:

    786685211022

125 AMP, 120/240V AC, 1-Phase, Main Lug Retrofit Interior Loadcenter Kit, 12-Space, 24-Circuit, Aluminum Bus. Type BR Interior. Retro Size Group: A. Kit Includes: Interior, Collar & Combo Surface/Flush Cover Assembly. Has Been Discontinued With No Replacement

$ 2,394.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # RAABR12L125

Rexel Part # 142076

UPC 786685211022

UNSPSC 39121321

Amps 125

Circuits 24

Family / Style BR

IP/NEMA Rating 1

Material Aluminum Bus

Mounting Surface

Phase 1

Spaces 12

Type Retrofit

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch