Eaton RABR20B125 125A, 120/240V, 20 Circuit, BR Retrofit Interior Kit

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    RABR20B125
  • Rexel Part Number:

    468252
  • UPC:

    786685242538

125 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Retrofit Interior Loadcenter Kit, 20-Space, 20-Circuit, Aluminum Bus. Type BR Interior. Retro Size Group: A. Kit Includes: Interior, Collar & Combo Surface/Flush Cover Assembly.

$ 2,759.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # RABR20B125

Rexel Part # 468252

UPC 786685242538

UNSPSC 39121321

Amps 125

Circuits 20

Family / Style BR

IP/NEMA Rating 1

Material Aluminum Bus

Mounting Surface

Phase 1

Spaces 20

Type Retrofit

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch