Eaton RCCH32B200I 200A, 120/240V, 32 Circuit, Retrofit Interior Kit, Type CH

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    RCCH32B200I
  • Rexel Part Number:

    462036
  • UPC:

    786685211091

200 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Retrofit Interior Loadcenter Kit, 32-Space, 32-Circuit, Copper Bus. Type CH Interior. Retro Size Group: C. ***Must add RCCHFRAME and CH8JF Cover***

$ 3,416.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # RCCH32B200I

Rexel Part # 462036

UPC 786685211091

UNSPSC 39121321

Amps 200

Circuits 32

Family / Style CH

IP/NEMA Rating 1

Material Copper Buss

Mounting Surface

Phase 1

Spaces 32

Type Retrofit

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch