Eaton PRL1A1100X18C Panel Board, PRL1A Interior, 100A, 120/240VAC, 18 Circuits

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    PRL1A1100X18C
  • Rexel Part Number:

    385686
  • UPC:

    786687009320

Panelboard Interior, 100 Amp, 120/240V AC, 3-Wire, 1-Phase, 10 kAIC, 18-Space, 18-Circuits, Copper Bus, Breaker Type: BAB. Main Breaker/Lug Provision on the Top of the Interior, Feed-Through Provision on Bottom of Interior. ***For use with 36" Can & Trim***

$ 947.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # PRL1A1100X18C

Rexel Part # 385686

UPC 786687009320

UNSPSC 39121103

Amps 100

Circuits 18

Family / Style PRL1

Material Copper Bus

Phase 1

Spaces 18

Type Interior

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch