Eaton PRL1A3100X30A Panel Board, Interior, PRL1A, 100A, 208Y/120V, 30 Circuits

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    PRL1A3100X30A
  • Rexel Part Number:

    334419
  • UPC:

    786687009375

Panelboard Interior, 100 Amp, 208Y/120V AC, 4-Wire, 3-Phase, 10 kAIC, 30-Space, 30-Circuits, Aluminum Bus, Breaker Type: BAB Main Breaker/Lug Provision on the Top of the Interior, Feed-Through Provision on Bottom of Interior. ***For use with 48" Can & Trim***

$ 803.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # PRL1A3100X30A

Rexel Part # 334419

UPC 786687009375

UNSPSC 39121103

Amps 100

Circuits 30

Family / Style PRL1

Material Aluminum Bus

Phase 3

Spaces 30

Type Interior

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch