Eaton PRL1A3225X42C Panelboard Interior, 225A, 42 Spaces, 3PH, 4 Wire, 208Y/120VAC

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    PRL1A3225X42C
  • Rexel Part Number:

    114814
  • UPC:

    786687009436

Panelboard Interior, 225 Amp, 208Y/120V AC, 4-Wire, or 240V AC, 3-Wire, 3-Phase, 10 kAIC, 42-Space, 42-Circuits, Copper Bus, Breaker Type: BAB. Main Breaker/Lug Provision on the Top of the Interior, Feed-Through Provision on Bottom of Interior. ***For use with 60" Can & Trim***

$ 1,479.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # PRL1A3225X42C

Rexel Part # 114814

UPC 786687009436

UNSPSC 39121103

Amps 225

Circuits 42

Material Copper Buss

Phase 3

Spaces 42

Type Interior

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch