Eaton PRL2A3225X42A Panel Board, PRL2A Interior, 225A, 480Y/277VAC, 42 Circuits

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    PRL2A3225X42A
  • Rexel Part Number:

    157165
  • UPC:

    786687009504

Panelboard Interior, 225 Amp, 480Y/277V AC, 4-Wire, 3-Phase, 14 kAIC, 42-Space, 42-Circuits, Aluminum Bus, Breaker Type: GHB. Main Breaker/Lug Provision on the Top of the Interior, ***For use with 60" Can & Trim***

$ 320.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # PRL2A3225X42A

Rexel Part # 157165

UPC 786687009504

UNSPSC 39121103

Amps 225

Circuits 42

Family / Style PRL2

Material Aluminum Bus

Phase 3

Spaces 42

Type Interior

Volts AC 277

Place your Will Call order by clicking the cart button next to the appropriate Branch