Eaton PRL2A3225X42C Panel Board, Interior, PRL2A, 225A, 480Y/277V, 42 Circuits

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    PRL2A3225X42C
  • Rexel Part Number:

    80688
  • UPC:

    786687009528

Panelboard Interior, 225 Amp, 480Y/277V AC, 4-Wire, 3-Phase, 14 kAIC, 42-Space, 42-Circuits, Copper Bus, Breaker Type: GHB. Main Breaker/Lug Provision on the Top of the Interior, Feed-Through Provision on Bottom of Interior. ***For use with 60" Can & Trim***

$ 1,502.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # PRL2A3225X42C

Rexel Part # 80688

UPC 786687009528

UNSPSC 39121103

Amps 225

Circuits 42

Material Copper Buss

Phase 3

Spaces 42

Type Interior

Volts AC 277

Place your Will Call order by clicking the cart button next to the appropriate Branch