GE AEU3424RCXAXT1B4 Panel Board, Interior, 400A, 42 Circuit, 480/277VAC, 3PH, CU Bus

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    AEU3424RCXAXT1B4
  • Rexel Part Number:

    166768
  • UPC:

    78317512032

Panel Board, Interior, 400 Amp, 480/277 Volt AC, 42 Circuit, 3-Phase, Copper Bus, Feed Through, 76.5 Inch Height, 4-TGL2 Ground Bars Included

$ 392.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # AEU3424RCXAXT1B4

Rexel Part # 166768

UPC 78317512032

UNSPSC 39121103

Amps 400

Circuits 42

Family / Style AEU

Product Height 76.5 in

Type Panel Board

Volts AC 480/277

Place your Will Call order by clicking the cart button next to the appropriate Branch