GE AQU3302RCXAXB4 Panel Board, Interior, 225A, 30 Circuit, 208Y/120VAC, 3PH, CU Bus

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    AQU3302RCXAXB4
  • Rexel Part Number:

    78405
  • UPC:

    78317540866

Panel Board, Interior, 225 Amp, 208Y/120 Volt AC, 30 Circuit, 3-Phase, Copper Bus, Non-Feed Through, 37.5 Inch Height, 3-TGL2 Ground Bars Included

$ 260.77 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # AQU3302RCXAXB4

Rexel Part # 78405

UPC 78317540866

UNSPSC 39121103

Amps 225

Circuits 30

Family / Style AQU

Phase 3

Product Height 37.5 in

Type Panel Board

Volts AC 208Y/120

Place your Will Call order by clicking the cart button next to the appropriate Branch