Square D NF430L2 Panel Board, Interior, Main lugs, 250A, 480Y/277VAC, 4 Wire, 3PH

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    NF430L2
  • Rexel Part Number:

    55346
  • UPC:

    78590187147

Panel Board, Interior, Main Lugs, 30 Circuit, 250 Amp, 480Y/277 Volt AC, 4 Wire, 3-Phase, Bottom Feed, Aluminum Bus, NF Type

$ 2,219.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # NF430L2

Rexel Part # 55346

UPC 78590187147

UNSPSC 39121112

Amps 250

Circuits 30

Family / Style NF

Material Aluminum Bus

Mounting Can

Phase 3

Poles 4

Type Panel Board

Volts AC 408Y/277

Place your Will Call order by clicking the cart button next to the appropriate Branch