Square D NQ18L1 Panel Board, Interior, 100A, 18 Space, NQ Type, 240VAC, 48VDC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    NQ18L1
  • Rexel Part Number:

    49051
  • UPC:

    78590149867

Panel Board, Interior, 100 Amp, 18 Space, NQ Type, 240 Volt AC, 48 Volt DC, Aluminum Bus

$ 785.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # NQ18L1

Rexel Part # 49051

UPC 78590149867

UNSPSC 39121112

Amps 100

Circuits 18

Family / Style NQ

Material Aluminum Bus

Mounting Can

Phase 1

Poles 3

Spaces 18

Type Panel Board

Volts AC 240

Volts DC 48

Place your Will Call order by clicking the cart button next to the appropriate Branch