Square D NQ18L1C Panel Board, Interior, 100A, 18 Space, NQ Type, 240VAC, 48VDC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    NQ18L1C
  • Rexel Part Number:

    48799
  • UPC:

    78590150199

Panel Board, Interior, 100 Amp, 18 Space, NQ Type, 240 Volt AC, 48 Volt DC, Copper Bus

$ 864.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # NQ18L1C

Rexel Part # 48799

UPC 78590150199

UNSPSC 39121112

Amps 100

Circuits 18

Family / Style NQ

Material Copper Bus

Mounting Can

Phase 3

Poles 3

Type Panel Board

Volts AC 240

Volts DC 48

Place your Will Call order by clicking the cart button next to the appropriate Branch