Square D NQ30L4C Panel Board, Interior, 400A, 30 Space, NQ Type, 240VAC, 48VDC, 1PH

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    NQ30L4C
  • Rexel Part Number:

    48426
  • UPC:

    78590150205

Panel Board, Interior, 400 Amp, 30 Space, NQ Type, 240 Volt AC, 48 Volt DC, 1-Phase, 3 Wire, Copper Bus

$ 1,737.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # NQ30L4C

Rexel Part # 48426

UPC 78590150205

UNSPSC 39121112

Amps 400

Circuits 30

Family / Style NQ

Material Copper Bus

Mounting Can

Phase 1

Poles 3

Spaces 30

Type Panel Board

Volts AC 240

Volts DC 48

Place your Will Call order by clicking the cart button next to the appropriate Branch