Square D NQ418L1C Panel Board, Interior, 100A, 18 Space, NQ Type, 240VAC, 48VDC, 3PH

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    NQ418L1C
  • Rexel Part Number:

    48468
  • UPC:

    78590150217

Panel Board, Interior, 100 Amp, 18 Space, NQ Type, 240 Volt AC, 48 Volt DC, 3-Phase, 4 Wire, Copper Bus

$ 951.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # NQ418L1C

Rexel Part # 48468

UPC 78590150217

UNSPSC 39121112

Amps 100

Family / Style NQ

Mounting Can

Phase 3

Poles 4

Spaces 18

Type Panel Board

Volts AC 240

Volts DC 48

Place your Will Call order by clicking the cart button next to the appropriate Branch