Square D NQ42L4C Panel Board, Interior, 400A, 42 Space, NQ Type, 240VAC, 48VDC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    NQ42L4C
  • Rexel Part Number:

    48901
  • UPC:

    78590150223

Panel Board, Interior, 400 Amp, 42 Space, NQ Type, 240 Volt AC, 48 Volt DC, Copper Bus

$ 1,896.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # NQ42L4C

Rexel Part # 48901

UPC 78590150223

UNSPSC 39121112

Amps 400

Circuits 42

Family / Style NQ

Material Copper Bus

Mounting Can

Phase 1

Poles 3

Spaces 42

Type Panel Board

Volts AC 240

Volts DC 48

Place your Will Call order by clicking the cart button next to the appropriate Branch