Square D NQ442L4 Panel Board, Interior, 400A, 42 Space, NQ Type, 240VAC, 48VDC, 3PH

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    NQ442L4
  • Rexel Part Number:

    48636
  • UPC:

    78590150789

Panel Board, Interior, 400 Amp, 42 Space, NQ Type, 240 Volt AC, 48 Volt DC, 3-Phase, 4 Wire, Aluminum Bus

$ 2,012.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # NQ442L4

Rexel Part # 48636

UPC 78590150789

UNSPSC 39121112

Amps 400

Circuits 42

Family / Style NQ

Material Aluminum Bus

Mounting Can

Phase 3

Poles 4

Spaces 42

Type Panel Board

Volts AC 240

Volts DC 48

Place your Will Call order by clicking the cart button next to the appropriate Branch