Square D NQ472L2 Panel Board, Interior, 225A, 72 Space, NQ Type, 240VAC, 48VDC, 3PH

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    NQ472L2
  • Rexel Part Number:

    401347
  • UPC:

    78590150248

Panel Board, Interior, 225 Amp, 72 Space, NQ Type, 240 Volt AC, 48 Volt DC, 3-Phase, 4 Wire, Aluminum Bus

$ 2,531.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # NQ472L2

Rexel Part # 401347

UPC 78590150248

UNSPSC 39121112

Amps 225

Circuits 72

Family / Style NQ

Material Aluminum Bus

Mounting Can

Phase 3

Poles 4

Spaces 72

Type Panel Board

Volts AC 240

Volts DC 48

Place your Will Call order by clicking the cart button next to the appropriate Branch