Siemens P1A18MC250C Panel Board, 250A, 18 Circuit, 120/240VAC, 1PH, 3W, Convertible

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    P1A18MC250C
  • Rexel Part Number:

    55961
  • UPC:

    78364336950

Panel Board, 250 Amp, 18 Circuit, 120/240 Volt AC, 1-Phase, 3-Wire, Copper Bus, Convertible Main

$ 949.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # P1A18MC250C

Rexel Part # 55961

UPC 78364336950

UNSPSC 39121103

Amps 250

Circuits 18

Family / Style P1

Material Copper Bus

Mounting Can

Phase 1

Poles 2

Spaces 18

Type Panel Board

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch