Siemens P1E18MC250AT Panel Board, 250A, 18 Circuit, 480Y/277VAC, 3PH, 4W, Convertible

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    P1E18MC250AT
  • Rexel Part Number:

    800860
  • UPC:

    887621663513

Panel Board, 250 Amp, 18 Circuit, 480Y/277 Volt AC, 3-Phase, 4-Wire, Aluminum Bus, Convertible Main, Subfeed Space

$ 830.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # P1E18MC250AT

Rexel Part # 800860

UPC 887621663513

UNSPSC 39121103

Amps 250

Circuits 18

Family / Style P1

Material Aluminum Bus

Mounting Can

Phase 3

Poles 3

Spaces 18

Type Panel Board

Volts AC 480Y/277

Place your Will Call order by clicking the cart button next to the appropriate Branch