Intermatic FF30MH Int-mat Ff30mh 30 Minute 125-277 V

  • Mfr/Brand Name:

    Intermatic
  • Mfr Number:

    FF30MH
  • Rexel Part Number:

    214203
  • UPC:

    078275184152

Features: 7a 125v Ac Tungsten Rating, 125v Ac 1hp, 250v Ac 2hp Motor Rating, Brush Metal Color, With Hold, Standard: Ul 916, Csa C22.2, Action: Spst, Timing Range: 30mj, Contact Rating: 20a 125v Ac, 10a 250v Ac, 10a 277v Ac, Mounting: Panel, Number Of Pol

$ 32.70 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Intermatic

Mfr Part # FF30MH

Rexel Part # 214203

UPC 078275184152

UNSPSC 39121523

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch