Allen-Bradley 194R-HM4-NFPA1 Operating Handle, NFPA 79, Internal, with Shaft, Red, 12.6"

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    194R-HM4-NFPA1
  • Rexel Part Number:

    452982
  • UPC:

    88563024987

Operating Handle, NFPA 79, Internal, with Shaft, Red, 12.6 Inch, for 100 - 400 Amp Fused Disconnect Switch

$ 225.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 194R-HM4-NFPA1

Rexel Part # 452982

UPC 88563024987

UNSPSC 39122233

Amps Range 100

Color Red

Family / Style 194R

Length 12.6 in

Material Metal

Mounting Panel

Type Operating Handle

Place your Will Call order by clicking the cart button next to the appropriate Branch