Allen-Bradley 194R-N2 Operating Handle, Internal, NFPA 79, with 21" Shaft, Red

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    194R-N2
  • Rexel Part Number:

    468052
  • UPC:

    88563024339

Operating Handle, Internal, NFPA 79 Compliant, Red, 21 Inch Shaft, for 140U-P*, 194R-P*, and 194R-P*T Handles

$ 89.30 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 194R-N2

Rexel Part # 468052

UPC 88563024339

UNSPSC 39122233

Color Red

Family / Style 194R

Length 21 in

Mounting Internal

Type Operating Handle

Place your Will Call order by clicking the cart button next to the appropriate Branch