Eaton E59-M12A105D01-D1 Iprox Sensor, Inductive, 12mm, 6-48VDC, Shielded, 4mm Sensing Range

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    E59-M12A105D01-D1
  • Rexel Part Number:

    404545
  • UPC:

    782116183135

Iprox Sensor, Inductive, 6 - 48 Volt DC, 3-Wire, 12 mm Body, 4 mm Sensing Range, Shielded, 4 Pin, Micro DC Connector

$ 143.42 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # E59-M12A105D01-D1

Rexel Part # 404545

UPC 782116183135

UNSPSC 41111926

Diameter 12 mm

Family / Style E59

Type Sensor

Volts DC Range 6- 48

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch