Eaton E59-M18C118A01-A1 Unshielded Inductive Proximity Sensor

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    E59-M18C118A01-A1
  • Rexel Part Number:

    112631
  • UPC:

    782116183494

Inductive Proximity Sensor, Tubular, Unshielded, End Sensing Surface, 18 mm Sensing Range, 20-132V AC, 50/60 Hz, 18 mm Diameter, Threaded Barrel, 3-Pin Micro AC Connector, Standard Frequency, N.O. by Default (Field Programmable). Stainless Steel Housing. NEMA Rating: 4, 4X, 6, 6P, 12, 13. Used to detect Metallic objects with SmartSense Technology allowing customizable range, band sensing, nuisance metal rejection, timing delays and over/under speed detection.

$ 182.91 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # E59-M18C118A01-A1

Rexel Part # 112631

UPC 782116183494

UNSPSC 41111926

Diameter 18 mm

Family / Style E59

IP/NEMA Rating 4

Type Inductive

Volts AC 24

Volts AC Range 20-132

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch