Eaton E59-M30C129A01-A1 Unshielded Inductive Proximity Sensor

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    E59-M30C129A01-A1
  • Rexel Part Number:

    245443
  • UPC:

    782116183715

Inductive Proximity Sensor, Tubular, Unshielded, End Sensing Surface, 29 mm Sensing Range, 3-wire, 20-132VAC, 30 mm Diameter, Threaded Barrel, 3-Pin Micro AC Connector, Standard Frequency, N.O. by Default (Field Programmable). Stainless Steel Housing. NEMA Rating: 4, 4X, 6, 6P, 12, 13. Used to detect Metallic objects with SmartSense Technology allowing customizable range, band sensing, nuisance metal rejection, timing delays and over/under speed detection.

$ 191.22 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # E59-M30C129A01-A1

Rexel Part # 245443

UPC 782116183715

UNSPSC 41111926

Diameter 30 mm

Family / Style E59

IP/NEMA Rating 4

Type Inductive

Volts AC 24

Volts AC Range 20-132

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch