Power-Strut PS 67 1-1/4 EG J” Pipe Conduit Hanger

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 67 1-1/4 EG
  • Rexel Part Number:

    178692
  • UPC:

    702316529625

J Conduit Hanger, Diameter: 1-1/4 in, Material: Steel, Finish: Electro-Galvanized.

$ 584.49 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS 67 1-1/4 EG

Rexel Part # 178692

UPC 702316529625

UNSPSC 39131706

Diameter 1 1/4 in

Material Steel

Type Hanger

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch