Cooper B-Line B3690-3/4-ZN Pipe Hanger, Adjustable "J" Hanger, 3/4", Steel/Zinc Plated

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B3690-3/4-ZN
  • Rexel Part Number:

    771135
  • UPC:

    78205170716

Adjustable J Hanger, 3/4 in, 3/8-16 Rod Size, Material: Steel, Finish: Zinc Plated

$ 4.47 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B3690-3/4-ZN

Rexel Part # 771135

UPC 78205170716

UNSPSC 30101804

Diameter 3/4 in

Material Steel

Mounting Pipe

Type Conduit Hanger

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch