Cooper B-Line B3690-31/2ZN Adjustable J Hanger

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B3690-31/2ZN
  • Rexel Part Number:

    400617
  • UPC:

    781011568320

Adjustable J Hanger, 3 1/2 in, 1/2-13 Rod Size, Material: Steel, Finish: Zinc Plated

$ 13.70 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B3690-31/2ZN

Rexel Part # 400617

UPC 781011568320

UNSPSC 39121311

Diameter 3 1/2 in

Material Steel

Mounting Pipe

Type Conduit Hanger

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch