Cooper B-Line BCH12-U-4 Cable to Beam Fasterner, Size: 3/4", Flange: 1/8 -1/4", Steel

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    BCH12-U-4
  • Rexel Part Number:

    402437
  • UPC:

    78205128062

Cable to Beam Fasterner, Size: 3/4 Inch, Flange: 1/8 -1/4 Inch, Steel

$ 433.74 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # BCH12-U-4

Rexel Part # 402437

UPC 78205128062

UNSPSC 39121705

Diameter 1/8 in

Material Steel

Size 3/4 in

Type Cable to Beam Fastener

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch