Panduit JP131WL20 J-PRO CABLE SUPPORT

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    JP131WL20
  • Rexel Part Number:

    14127
  • UPC:

    074983440382

J-pro™ cable support system, for wall mount applications, one 1/4" (M6) mounting hole for user supplied screw, 1.31" (33.3 mm) max. bundle capacity, nylon 6.6 with metal attachments, black, 50 pc. package quantity.

$ 231.87 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 50

Mfr / Brand Panduit

Mfr Part # JP131WL20

Rexel Part # 14127

UPC 074983440382

UNSPSC 31162606

Material Nylon

Type J-Hook

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch