Panduit JP2CMB-L20 Ceiling mount – 3/16", 1/4",

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    JP2CMB-L20
  • Rexel Part Number:

    684504
  • UPC:

    074983966110

J-pro™ cable support system, with ceiling mount bracket that has one 3/16" (M5), 1/4" (M6), and 3/8" (M10) mounting hole, 2.00" (50.8mm) max. bundle capacity, nylon 6.6 with metal attachments, black, 50 pc. package quantity.

$ 387.83 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 50

Mfr / Brand Panduit

Mfr Part # JP2CMB-L20

Rexel Part # 684504

UPC 074983966110

UNSPSC 31162606

Material Nylon

Type J-Hook

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch