Panduit JP2DW-L20 Cable Support, J-Hook, 3/8" Rod, Nylon

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    JP2DW-L20
  • Rexel Part Number:

    15915
  • UPC:

    074983571154

J-pro™ cable support system, with clip for use with #12 wire and threaded rod up to 3/8" (9.5mm) in diameter or 1/8" - 1/4" (3.2mm - 6.4mm), 2.00" (50.8mm) max. bundle capacity, nylon 6.6 with metal attachments, black, 50 pc. package quantity.

$ 394.68 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # JP2DW-L20

Rexel Part # 15915

UPC 074983571154

UNSPSC 31162606

Diameter 3/8 in

Material Nylon

Type Cable Support

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch