Panduit JP2HBC50RB-L20 Hammer-On Beam Clamps

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    JP2HBC50RB-L20
  • Rexel Part Number:

    674466
  • UPC:

    074983966257

J-pro™ cable support system, with hammer-on beam clamp for use with flanges 5/16" – 1/2" (7.9mm – 12.7mm) thick, rotates 360 degrees, 2.00" (50.8mm) max. bundle capacity, nylon 6.6 with metal attachments, black, 50 pc. package quantity.

$ 524.37 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 50

Mfr / Brand Panduit

Mfr Part # JP2HBC50RB-L20

Rexel Part # 674466

UPC 074983966257

UNSPSC 31162606

Material Nylon

Type J-Hook

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch