Kichler 2996DBK Accessory Chain Std 36in

  • Mfr/Brand Name:

    Kichler
  • Mfr Number:

    2996DBK
  • Rexel Part Number:

    117023
  • UPC:

    783927120623

Lighting Fixtures, Decorative, Ceiling, Type: Medium Base, Number Of Lamps: 2, Shade Material: Glass, Shade Finish: White, Fixture Finish: Polished Brass, Dimensions: 5 1/2 Height X 9 1/2 Diameter Inch, Lamp Watts: 60, Voltage: 120 Vac

$ 19.80 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Kichler

Mfr Part # 2996DBK

Rexel Part # 117023

UPC 783927120623

UNSPSC 39111831

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch