Lithonia Lighting VW150I M12 Vaportite Fixture

  • Mfr/Brand Name:

    Lithonia Lighting
  • Mfr Number:

    VW150I M12
  • Rexel Part Number:

    390490
  • UPC:

    745973817681

Wall Mount Utility Light, Vaporproof, 150W Incandescent, 120V, Medium Base, 1/2" or 3/4" NPS Pendant Thread, Globe with Guard. Lamp Not Included.

$ 63.16 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lithonia Lighting

Mfr Part # VW150I M12

Rexel Part # 390490

UPC 745973817681

UNSPSC 39111613

Color Gray

Type Jelly Jar

Volts AC 120

Wattage 150

Place your Will Call order by clicking the cart button next to the appropriate Branch