Stonco VWXL11GCN Roughlyte Fixture, Incandescent, Wall Mount, 100W, 120V

  • Mfr/Brand Name:

    Stonco
  • Mfr Number:

    VWXL11GCN
  • Rexel Part Number:

    196541
  • UPC:

    190096001460

Roughlyte Fixture, Incandescent, 100 Watt, 120 Volt, Color: Aluminum, Mount: Wall, Rating: Wet Location

$ 64.83 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Stonco

Mfr Part # VWXL11GCN

Rexel Part # 196541

UPC 190096001460

UNSPSC 39111525

Color Aluminum

Mounting Wall

Type Incandescent

Volts AC 120

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch