RAB VX100DG Vaporproof Fixture, Incandescent, Ceiling Mount, 150W, 120V

  • Mfr/Brand Name:

    RAB
  • Mfr Number:

    VX100DG
  • Rexel Part Number:

    47049
  • UPC:

    019813311142

Vaporproof Fixture, Incandescent, 150 Watt, 120 Volt, Color: Natural Metal, Mount: Ceiling, Rating: Wet Location

$ 43.05 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand RAB

Mfr Part # VX100DG

Rexel Part # 47049

UPC 019813311142

UNSPSC 39111525

Color Natural Metal

Mounting Ceiling Mount

Type Incandescent

Volts AC 120

Wattage 150

Place your Will Call order by clicking the cart button next to the appropriate Branch