RAB VX200DG Vaporproof Fixture, Incandescent, Ceiling Mount, 300W, 120V

  • Mfr/Brand Name:

    RAB
  • Mfr Number:

    VX200DG
  • Rexel Part Number:

    47097
  • UPC:

    019813312149

Vaporproof Fixture, Incandescent, 300 Watt, 120 Volt, Color: Natural Metal, Mount: Ceiling, Rating: Wet Location

$ 48.57 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand RAB

Mfr Part # VX200DG

Rexel Part # 47097

UPC 019813312149

UNSPSC 39111525

Color Natural Metal

Mounting Ceiling Mount

Type Incandescent

Volts AC 120

Wattage 300

Place your Will Call order by clicking the cart button next to the appropriate Branch